Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Hanger, Adjustable, Wire, PK10

  • Mfr # HP2-EY90QG-10FT-GRA

  • Zoro # G916313758


product price: $151.99
/pk 10, $15.20/ea
Free Shipping & Returns

Key Features

Overall Width
13/16 in
Material
Steel
Standards
IAPMO UEL-5030, ICC PMG-1408, SMACNA, UL 1598
For Maximum Outside Diameter
36 in
Overall Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP2-EY90QG-10FT-GRA
Zoro #
G916313758
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
13/16 in
For Maximum Outside Diameter
36 in
Overall Height
1 1/8 in
For Minimum Outside Diameter
12 in
Overall Length
10 ft
Inside Diameter
0.25 in
Mounting Hole Diameter
1/4 in
Clamp Thickness
0.46 in
For Nominal Duct Diameter
12 in, 36 in
Material Thickness
12 ga
Wire Rope Diameter
2 mm

Details

Material
Steel
Standards
IAPMO UEL-5030, ICC PMG-1408, SMACNA, UL 1598
Wire Rope Finish
Galvanized
Load Capacity
100 lb
Loop Attachment Type
Push-Button
Attachment Type
Eyelet
Item
Wire Rope Hanger
Color
Silver
Weight
0.149028 lb
For Duct Shape
Oval, Round
Maximum Allowable Load
100 lb
Compatible with Brand
Gripple
Number of Mounting Holes
1
Series
XP2
Product Type
Duct Hanger

Description

Wire Rope Hanger, Adjustable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.