This item is Discontinued.

Gripple GRIPPLE Wire Joiners and Tensioners GPS300BB-INC

GRIPPLE Wire Joiners and Tensioners (Discontinued)

  • Mfr # GPS300BB-INC
  • Zoro # G502696425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPS300BB-INC
Zoro #
G502696425
UPC #
672205002198
Country of Origin
United Kingdom

Dimensions

Length
4.6
Outside Diameter
0.875

Details

Material
Zinc

Description

Gripple Wire Joiners and Tensioners let you easily join wire, re-tension year after year, terminate wire around an end post and create a slot to release tension for adjustments. To use, simply insert two ends of the wire into the Gripple, and use the Torq tool (Item # 224791, sold separately) to apply tension.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.