Shop GRIPPLE
See all product information
Create Account
HangPro - Cable Hanger, PK10
- Mfr # HP2-EY90QG-5FT
- Zoro # G822887305
product price:Â
$
133.99
/pk of 10, $13.40/ea
Free Shipping & Returns
Key Features
Color
Silver
Base Height
24 1/2 mm
Material
Steel
Attachment Type
Eyelet
Standards
ICC-ES PMG-140 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP2-EY90QG-5FT
- Zoro #
- G822887305
- UPC #
- 672205219008
- Country of Origin
- United States
- Color
- Silver
- Material
- Steel
- Attachment Type
- Eyelet
- Item
- HangPro - Cable Hanger
- Standards
- ICC-ES PMG-140 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Maximum Allowable Load
- 120 lb
- Wire Rope Finish
- Galvanized
- Shape
- Rectangular
- Loop Attachment Type
- Push-Button
- Load Capacity
- 120 lb
- Product Type
- Versatile Adjustable Wire Hanger
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Base Height
- 24 1/2 mm
- Overall Width
- 13/16 in
- Wire Rope Diameter
- 1 1/2 mm
- Base Width
- 16 mm
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
HangPro - Cable Hanger, Base Height 24 1/2 mm, Base Width 16 mm, Color Silver, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.