Shop GRIPPLE
See all product information
Create Account
HangPro - Cable Hanger, PK10
- Mfr # HP2-S3/8G-5FT
- Zoro # G522886264
product price:Â
$
136.99
/pk of 10, $13.70/ea
Free Shipping & Returns
Key Features
Load Capacity
120 lb
Maximum Allowable Load
120 lb
Color
Silver
Wire Rope Length
5 ft
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP2-S3/8G-5FT
- Zoro #
- G522886264
- UPC #
- 672205219060
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 5 ft
- Base Width
- 21 mm
- Base Height
- 32 mm
- Overall Width
- 13/16 in
- Wire Rope Diameter
- 2 mm
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Load Capacity
- 120 lb
- Maximum Allowable Load
- 120 lb
- Color
- Silver
- Material
- Steel
- Standards
- ICC-ES (PMG-140) approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Loop Attachment Type
- Push-Button
- Wire Rope Finish
- Galvanized
- Attachment Type
- Stud
- Item
- HangPro - Cable Hanger
- Shape
- Rectangular
- Product Type
- Versatile Adjustable Wire Hanger
- Shell Material
- Steel
- Wire Color
- Silver
Description
HangPro - Cable Hanger, Base Height 32 mm, Base Width 21 mm, Color Silver, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.