Shop GRIPPLE
See all product information
Create Account
Strut Clamp, Cap. , SS, Cap. , SS
- Mfr # GCS-30-30BL-GRA
- Zoro # G016585239
product price:Â
$
7.99
/ea
Sold in multiples of 30 for
$239.70
Key Features
For Strut Channel Width
3/16 in
Overall Length
2 3/8 in
For Pipe Size
9 in
Mount Type
Strut Channel
Includes Mounting Hardware
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCS-30-30BL-GRA
- Zoro #
- G016585239
- UPC #
- -
- Country of Origin
- United Kingdom
- Mount Type
- Strut Channel
- Includes Mounting Hardware
- Yes
- Metal Detectable
- Yes
- Minimum Operating Temperature
- -4 Degrees F
- Series
- GCS
- Closure
- Hex Key
- For Environment
- Damp Location, Dry Location
- Features
- Adjustable, Button Release
- Cushion Material
- EPDM
- Maximum Operating Temperature
- 158 Degrees F
- Standards
- UL2043, UL2239
- Includes Condensate Drain
- No
- Application
- Domestic Water, HVAC Refrigerant Piping, Medical Gas, VRF Systems
- Clamp Style
- Standard Strut Clamp
- Resistance Properties
- Corrosion Resistant, Non-Conductive
- Load Capacity
- 850 lb
- For Use On
- Pipe
- Clamp Material
- Stainless Steel
- Clamp Material Grade
- 316
- Item
- Strut Clamp
Dimensions
- For Strut Channel Width
- 3/16 in
- Overall Length
- 2 3/8 in
- For Pipe Size
- 9 in
- Overall Height
- 1 11/16 in
- For Maximum Outside Diameter
- 9 in
- Installed Height
- 15/16 in
- For Copper Tube Size
- 1/2 in, 1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, 3 1/2 in, 4 in, 4 1/2 in, 5 in, 5 1/2 in, 6 in, 7 in, 8 in, 9 in
- Overall Width
- 1 3/8 in
- For Minimum Outside Diameter
- 1/2 in
- Mounting Hole Diameter
- 0.31 in
- For Insulation Thickness
- 9 in
- For Tube Outside Diameter
- 9 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
- Fits Chest Size
- Adjustable, Button Release
Description
Strut Clamp for Pipe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.