Shop GRIPPLE
See all product information
Create Account
Universal Adjustable Pipe Clamp, PK30
- Mfr # GCS-42-30BL-GRA
- Zoro # G823430050
product price:Â
$
401.99
/pk of 30, $13.40/ea
Free Shipping & Returns
Key Features
Features
Load Capacity
120 lb, 850 lb
Conduit Type
Pipe
Max. Operating Temp.
158 Degrees F
Length
2 13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCS-42-30BL-GRA
- Zoro #
- G823430050
- UPC #
- -
- Country of Origin
- United Kingdom
- Features
- Load Capacity
- 120 lb, 850 lb
- Conduit Type
- Pipe
- Max. Operating Temp.
- 158 Degrees F
- Item
- Universal Adjustable Pipe Clamp
- Connection Type
- Strap
- Color
- Gray
- Min. Operating Temp.
- -4 Degrees F
- Material
- Acetal, Stainless Steel
- Series
- GCS
- For Use With
- 1-5/8 in Standard Strut Channels, Strut (GCS)
- Shell Material
- Acetal, Stainless Steel
- Wire Color
- Gray
- Compatible Product Type
- 1-5/8 in Standard Strut Channels, Strut (GCS)
- Traction Material
- Acetal, Stainless Steel
Dimensions
- Length
- 2 13/32 in
- Width
- 1 3/8 in
- Overall Height
- 1 45/64 in
- Depth
- 1 37/100 in
- Fits Chest Size
Description
Universal Adjustable Pipe Clamp, Acetal, Stainless Steel, Overall Height 1 45/64 in, Length 2 13/32 in, Width 1 3/8 in, Depth 1 37/100 in, Gray, Conduit Type Pipe, Connection Type Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.