Shop GRIPPS
See all product information
Create Account
Holster, Battery Catch Holster, Nylon
- Mfr # H02032
- Zoro # G810067214
product price:Â
$
40.59
/ea
Key Features
Material
Nylon
Tool Storage Type Included
Holster
Features
Battery Catch Holster
Max. Working Load
10 lbs
Standards
ANSI/ISEA 121-2018
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H02032
- Zoro #
- G810067214
- UPC #
- 9353381001113
- Country of Origin
- Taiwan, Province of China
- Item
- Battery Catch Holster
- Material
- Nylon
- Tool Storage Type Included
- Holster
- Features
- Battery Catch Holster
- Max. Working Load
- 10 lbs
- Standards
- ANSI/ISEA 121-2018
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.