Shop WILLIAMS
See all product information
Create Account
Socket Rail, 9"
- Mfr # JHWR-9
- Zoro # G7036219
product price:Â
$
3.89
/ea
Sold in multiples of 2 for
$7.78
Key Features
Material
metal
For Use With
Any Size Socket Clips
Features
Socket Rail
Overall Length
9"
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWR-9
- Zoro #
- G7036219
- UPC #
- 662459310286
- Country of Origin
- United States
- Item
- Socket Rail
- Material
- metal
- For Use With
- Any Size Socket Clips
- Features
- Socket Rail
- Sub-Category
- Williams
- SAE or Metric
- SAE
- Number of Pieces
- 1
Dimensions
- Overall Length
- 9"
Description
Socket Rail,9 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.