1/4 in. Dr. Magnetic Socket Rail, Rare Earth Magnets, Ball Bearings, Foam
- Mfr # W36003
- Zoro # G323311118
product price:Â
$
49.99
/ea
Key Features
Color
Green, Black
Material
Metal, EVA Foam
Magnetic
Yes
Grade
Professional
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36003
- Zoro #
- G323311118
- UPC #
- 39564000331
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Rail-Mag
- Color
- Green, Black
- Material
- Metal, EVA Foam
- Magnetic
- Yes
- Grade
- Professional
Dimensions
- Drive Size
- 1/4 in
Description
The Performance Tool W36003 1/4-Inch drive Magnetic Socket Rail uses heavy duty rare earth magnets to hold to any ferrous surface, with EVA foam backing that won't scratch delicate finishes. Clips feature spring loaded ball bearings for easy on and off, holds up to 20 1/4-Inch drive sockets.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.