This item is Discontinued.

Gripps Bungee Tether Dual-Action, 15lbs H01073

Bungee Tether Dual-Action, 15lbs (Discontinued)

  • Mfr # H01073
  • Zoro # G510067170
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H01073
Zoro #
G510067170
UPC #
9353381000468
Country of Origin
Taiwan, Province of China

Dimensions

Max Length
51"
Min Length
35"

Details

Item
Tool Tether
Max. Working Load
15lbs
Standards
ANSI/ISEA 121-2018

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.