Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Keeper Retractable Tool Tether With Lock, 1lbs

  • Mfr # H01128

  • Zoro # G510067118


product price: $40.35
/ea

Key Features

Max. Working Load
1lbs
Includes
Retractor unit & (1) Gear Keeper Tool Tether Connector
Material
Stainless Steel
Standards
ANSI/ISEA 121-2018
Max Length
59"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H01128
Zoro #
G510067118
UPC #
9353381003216
Country of Origin
United States

Dimensions

Max Length
59"

Details

Item
Tool Tether
Max. Working Load
1lbs
Includes
Retractor unit & (1) Gear Keeper Tool Tether Connector
Material
Stainless Steel
Standards
ANSI/ISEA 121-2018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.