Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockjaw Riggers Bag

  • Mfr # H02106

  • Zoro # G310067165


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Width
9.0"
Features
Tool Bag
Overall Depth
4"
Length
10"
Max. Load (D-Ring)
5.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H02106
Zoro #
G310067165
UPC #
9353381003261
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.0"
Overall Depth
4"
Length
10"

Details

Item
Tool Bag
Features
Tool Bag
Max. Load (D-Ring)
5.5 lbs
Total Load Capacity
11 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.