Zoro Homepage

Stainless Steel Scaffold Key 1/2, 24mm with Coil Tether Single-Action

  • Mfr # K00044

  • Zoro # G210067166


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Swivel anchor point
Fork Pocket Size
1/2 in.
Description/Special Features
Ring Head Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00044
Zoro #
G210067166
UPC #
9353381001756
Country of Origin
China

Dimensions

Fork Pocket Size
1/2 in.

Details

Item
Scaffold Key
Material
Stainless Steel
Includes
Swivel anchor point
Description/Special Features
Ring Head Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.