Shop GRIPWORKS
See all product information
Create Account
FEX TUBING-0.625-0.450-26.000-9.0-NPVC-BLACK, 15PK
- Mfr # 070300
- Zoro # G406980187
product price:Â
$
72.35
/pk of 15, $4.82/ea
Key Features
Color
Black
Inside Dia.
0.625" (15.875 mm)
Inside Length
26.000" (660.40 mm)
Wall Thickness
0.450" (11.43 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 070300
- Zoro #
- G406980187
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
Description
FEX TUBING-0.625-0.450-26.000-9.0-NPVC-BLACK-STOCK-15 PCS/BOX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.