Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grips-0.125-0.750-4.250-0.070-FE-701-89-BLACK,

  • Mfr # 419142

  • Zoro # G506980292


product price: $38.55
/pk 10, $3.85/ea

Key Features

Color
Black
Inside Dia.
0.125" (3.180 mm) to 0.750" (19.05 mm)
End Type
Flat End (FE)
Inside Length
4.250" (107.95 mm)
Wall Thickness
0.070" (1.78 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419142
Zoro #
G506980292
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.125" (3.180 mm) to 0.750" (19.05 mm)
Inside Length
4.250" (107.95 mm)
Wall Thickness
0.070" (1.78 mm)

Details

Color
Black
End Type
Flat End (FE)

Description

Flat Grips-0.125-0.750-4.250-0.070-FE-701-89-BLACK-PKG 10 PCS PER BAG-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.