INJECTION GRIP-AT-7/8"-0.820-4.406-FPVC-BLACK-65-MATTE-DWG#91006_REV0-STOCK

  • Mfr # 469182

  • Zoro # G506980230


product price:  $672.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.820"
Finish
Matte
Length
4.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469182
Zoro #
G506980230
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.820"
Length
4.500"

Details

Color
Black
Finish
Matte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.