
SCULPTED GRIP (CU) -FHG22-0.625-0.375-4.500-9.0-NPVC-BLACK, 25PK
Mfr # 920355
Zoro # G306979953
product price:Â $42.69
/pk 25, $1.71/eaKey Features
Color
Black
Inside Dia.
0.625" (15.88 mm)
Wall Thickness
0.375" (9.53 mm)
Inside Length
4.500" (114.30 mm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
920355
Zoro #
G306979953
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.625" (15.88 mm)
Wall Thickness
0.375" (9.53 mm)
Inside Length
4.500" (114.30 mm)
Details
Color
Black
Description
SCULPTED GRIP (CU)-FHG22-0.625-0.375-4.500-9.0-NPVC-BLACK-STOCK-25 PCS/BOX
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.