SCULPTED GRIP (CU) -FHG3-0.875-0.375-5.000-9.0-NPVC-BLACK, 25PK

  • Mfr # 077204

  • Zoro # G506980155


product price: $70.29
/pk 25, $2.81/ea

Key Features

Color
Black
Inside Dia.
0.875" (22.23 mm)
Wall Thickness
0.375" (9.53 mm)
Inside Length
5.000" (127.00 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
077204
Zoro #
G506980155
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.875" (22.23 mm)
Wall Thickness
0.375" (9.53 mm)
Inside Length
5.000" (127.00 mm)

Details

Color
Black

Description

SCULPTED GRIP (CU)-FHG3-0.875-0.375-5.000-9.0-NPVC-BLACK-STOCK-25 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.