Softex Grips-0.875-4.500-0.075-RE-325-89-BLACK-STOCK
Mfr # 074221
Zoro # G906979988
product price: $1,719.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Inside Dia.
0.875" (22.225 mm)
Inside Length
4.500" (114.30 mm)
Wall Thickness
0.075" (1.91 mm)
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
074221
Zoro #
G906979988
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.875" (22.225 mm)
Inside Length
4.500" (114.30 mm)
Wall Thickness
0.075" (1.91 mm)
Details
Color
Black
Finish
Textured
End Type
Round End (RE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.