Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUBING-0.875-0.265-26.000-13.0-NPVC-BLACK,

  • Mfr # 007298

  • Zoro # G606980345


product price: $79.19
/pk 18, $4.40/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.875"" (22.225 mm)
Inside Length
26.000"" (660.40 mm)
Wall Thickness
0.265"" (6.731 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007298
Zoro #
G606980345
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.875"" (22.225 mm)
Inside Length
26.000"" (660.40 mm)
Wall Thickness
0.265"" (6.731 mm)

Details

Color
Black

Description

FEX TUBING-0.875-0.265-26.000-13.0-NPVC-BLACK-STOCK-18 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.