14 Heavy-Duty Swivel Window Washer

  • Mfr # GRI133-2PK-ZORO

  • Zoro # G815718166


product price: $16.79
/ea
Sold in multiples of 2 for $33.58

Key Features

Length
14 in
Squeegee Blade Width
5 in
Depth
1 in
Color
Blue
Squeegee Blade Material
Heavy Duty Plastic / Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRI133-2PK-ZORO
Zoro #
G815718166
UPC #
810162791964
Country of Origin
China

Dimensions

Length
14 in
Squeegee Blade Width
5 in
Depth
1 in

Details

Color
Blue
Squeegee Blade Material
Heavy Duty Plastic / Microfiber

Description

The Gritt Commercial 14 in. Swivel Window Washer will thoroughly but gently wash your outside windows without missing a spot. The handle swivels 180° to easily access tight corners and edges. The handle features a convenient swivel design, allowing you to clean hard-to-reach areas, and it's made of light weight plastic to reduce user fatigue. The microfiber sleeve works great for medium- to heavy-duty scrubbing to loosen and remove the toughest soils.


  • Thoroughly but gently washes windows
  • Handle swivels 180° to reach tight corners, edges and sills
  • Absorbent microfiber sleeve is easily machine-washable
  • Great for heavy-duty window cleaning
  • Can be used handheld or with an Gritt Commercial telescopic pole
  • Pole Connection: Click / Lock or Tapered End
  • Strip Washer Material: Microfiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.