Gym Wipes, Professional All-Purpose Cleaner Wipes - 800 Count Refill Wipe Roll

  • Mfr # GRI5-RW-1-NR

  • Zoro # G715775221


product price:  $36.15
/ea

Key Features

Length
8 in
Material
Mesh Spunlace
Depth
7 in
Color
White
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRI5-RW-1-NR
Zoro #
G715775221
UPC #
810162792602
Country of Origin
China

Dimensions

Length
8 in
Depth
7 in
Width
7 in

Details

Material
Mesh Spunlace
Color
White

Description

Gritt Commercial Surface Care Wipes offer gentle yet effective cleaning and deodorizing action without causing any harm to surfaces. Pre-moistened with a unique light-dose, quat-based formula, these wipes are particularly suitable for various environments including gyms, athletic centers, healthcare facilities, and beyond. They serve as a viable alternative to disinfecting and sanitizing wipes, as they do not necessitate the solution to stay wet on the surface for an extended period to achieve efficacy.


  • Wipe Count: 800-wipes/roll
  • Roll Dimensions: 7.8" h x 7" d
  • Wipe Dimensions: 8" h x 6" w
  • Fragrance: A clean, fresh scent
  • Designed for use with center-pull dispensers
  • Clean & clear formula for residue-free cleaning and deodorizing
  • Safe for use on vinyl, rubber, leather, plastic, metal, finished wood and most other non-porous surfaces
  • Removes sweat, body oils and grime from surfaces
  • Ideal for all types of gym, fitness equipment, retail, schools and offices

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.