Heavy-Duty 10in x 12in Multi-Surface Hand & Tool Wet Cleaning Wipes, 300 Count Bucket

  • Mfr # GRI6-300

  • Zoro # G522773519


product price:  $59.19
/ea

Key Features

Length
10.5 in
Material
Meltblown Cloth
Color
White
Width
9.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRI6-300
Zoro #
G522773519
UPC #
810162792770
Country of Origin
China

Dimensions

Length
10.5 in
Width
9.96 in

Details

Material
Meltblown Cloth
Color
White
Item
Heavy Duty Wipes

Description

The Gritt Commercial Heavy-Duty Cleaning Wipes are engineered to deliver powerful, mess-fighting performance in any environment-no water required. Each generously sized 10in x 12in wet wipe is tough enough to handle the dirtiest jobs, from cleaning greasy hands and tools to removing paint, tar, ink, and even stubborn adhesives. Whether you're in the garage, on the job site, in an RV, or just doing some deep cleaning at home, these wipes are ready to work. Infused with a fresh citrus scent, Gritt wipes not only clean effectively-they also leave behind a pleasant, clean-smelling finish. Enriched with Aloe Vera and Vitamin E, they’re designed to be gentle on your hands while providing industrial-strength cleaning power. Perfect for use on fabric, carpet, leather, vinyl, metal, countertops, appliances, tile, walls, and more, these wipes are the ultimate all-purpose cleaning solution. Each bucket contains 300 heavy-duty wipes in a resealable container that keeps them moist and ready to use whenever and wherever you need them. Ideal for professionals in automotive, plumbing, painting, construction, and maintenance, as well as DIYers who want a reliable wipe that gets the job done. Whether you're dealing with pet messes, food spills, or job-site grime, Gritt wipes are the convenient, skin-safe solution for every mess life throws at you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.