Shop TORK

Heavy-Duty Paper Wiper, 1-Ply, 9.25 x 16.25, Unscented, White, 90 Wipes, 10PK

  • Mfr # 450175

  • Zoro # G916009552


product price:  $146.99
/pk 10, $14.70/ea
Free Shipping & Returns

Key Features

Material
Paper/DRC
Color
White
Ply
1
Roll Length
121 ft
Length
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450175
Zoro #
G916009552
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
121 ft
Length
16.25 in
Width
9.25 in

Details

Item
Disposable Dry Wipes
Material
Paper/DRC
Color
White
Ply
1
Fragrance
Unscented
Surfaces for Use On
Multiple
Packaging Type
Box
Application
Cleaning
Standards
NSF P1, Health Canada Certified
Wipes per Container
90

Description

Tork Heavy-Duty Paper Wiper is our toughest multipurpose paper wiper. Easily lifts grease and grime. It absorbs both oil and water efficiently, features high durability, and remains strong even when wet. Soft, cloth-like feel makes it a good choice for wiping solid surfaces or hands and faces. Comes in an easy-to-store self-dispensing box to provide portability and controlled dispensing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.