Stainless Steel Tabletop Wipes Dispenser

  • Mfr # GRI510-T-NR

  • Zoro # G415775224


product price: $57.85
/ea

Key Features

Color
Stainless Steel
Depth
10 in
Length
11.75 in
Material
201 Stainless Steel
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRI510-T-NR
Zoro #
G415775224
UPC #
810162792619
Country of Origin
China

Dimensions

Depth
10 in
Length
11.75 in
Width
10 in

Details

Color
Stainless Steel
Material
201 Stainless Steel

Description

Given the paramount importance of maintaining proper hygiene to safeguard against germs and bacteria, the Gritt Commercial Tabletop Wet Wipe Dispensers offer clients, guests, and employees an appealing and cost-effective means of ensuring clean and sanitary hands and surfaces. Effortless to use and set up, these dispensers can be conveniently placed on any countertop or tabletop for quick access.Crafted from premium quality 201 stainless steel, complete with a full anti-smudge oleophobic coating, the dispenser maintains its pristine appearance even after repeated use, promising longevity for years to come. The top lid effortlessly removes with two push buttons, unveiling a base capable of accommodating a full-size roll of 800 wipes, enhancing convenience. Additionally, the lid features a laser-cut Tri-Star opening, enabling easy threading of wipes and tear-off at the perforation for efficient use.


  • Can hold a full size roll of 800-wipes
  • Inner dimensions 9.8" x 9.8"
  • Perfect for gyms, day care centers, grocery stores, retirement homes, and other facilities
  • Sleek design allows it to blend in with surroundings
  • Hassle-Free Wipe Dispensing
  • Stainless Steel Construction
  • Great for high traffic areas
  • Rubber feet to prevent slipping on smooth surfaces
  • Convenient dispensing of any disinfectant or sanitizing wet wipes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.