Swivel Window Washing Kit with 14 Squeegee and 14 Washer

  • Mfr # GRI136

  • Zoro # G115718187


product price: $27.85
/ea

Key Features

Squeegee Blade Material
Plastic / Microfiber / Natural Rubber
Squeegee Blade Width
5 in
Color
Black / Blue / Silver
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRI136
Zoro #
G115718187
UPC #
810162790448
Country of Origin
China

Dimensions

Length
14 in
Squeegee Blade Width
5 in
Depth
1 in

Details

Squeegee Blade Material
Plastic / Microfiber / Natural Rubber
Color
Black / Blue / Silver

Description

Achieve pristine windows effortlessly with the Gritt Commercial 14 swivel window cleaning kit. This comprehensive kit includes a 14 swivel window squeegee with quick release, a 14 swivel T-bar handle and a 14 heavy-duty strip washer sleeve. Together, they effectively loosen tough soils and remove excess water, ensuring a streak-free finish even in inaccessible areas. Perfect for maintaining a welcoming atmosphere in your restaurant, cafe, or office.Crafted from lightweight plastic, both the squeegee and T-bar handle reduce user fatigue and feature a convenient swivel design for cleaning difficult spots. Blade replacement is quick and convenient with the easy-to-use quick-release flap. The T-bar handle includes built-in water wells for prolonged saturation, minimizing trips to the cleaning bucket. Additionally, the heavy-duty strip washer sleeve offers high absorbency and is machine washable for easy maintenance. Its hook and loop closure ensure hassle-free attachment and removal from the handle. Keep your windows sparkling with this convenient swivel window cleaning kit.


  • Thoroughly but gently washes windows
  • Handle swivels 180° to reach tight corners, edges and sills
  • Absorbent microfiber sleeve is easily machine-washable
  • Streak-free window cleaning
  • Made of rust-resistant, long-lasting stainless steel
  • Can be used handheld or with an Gritt Commercial telescopic pole
  • Delivers professional, streak-free results to windows and glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.