Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4400742
Zoro #
G412481944
UPC #
810114370087
Country of Origin
United States
Dimensions
Inside Length
10 3/4 in
Inside Width
22 3/4 in
Outside Height
17 in
Outside Width
17 1/4 in
Inside Height
11 1/4 in
Outside Length
30 1/2 in
Details
Material
Plastic
Number of Cans
42
Lid Color
Green
Features
D-Style Gasket, Environmentally Friendly Pressure-Injected Insulation, Full-Length Drain Channels for Complete Draining, Heavy Duty Handles, Integrated Hold Open Feature on Hinges, Non-Slip Non-Marking Rubber Feet
Item
Grizzly Cooler 45qt Lime Green
Body Color
Green
Cooler Capacity - Maximum
45 qt
Cold Retention - Maximum
10 day
Includes Wheels
Wheels Not Included
Product Type
Heavy-Duty Chest Cooler
Description
Grizzly Cooler 45qt Lime Green, Body Color Green, Lid Color Green, Number of Cans 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.