Grizzly Grip Cup
Mfr # 4450132
Zoro # G712481903
product price: $24.19
/eaKey Features
Material
Stainless Steel
Features
Armor Rubberized Coating, Double-Walled Vacuum Insulated, Easy to Clean, Integrated Grip Design, Non-Skid Pad, Sweat Free
Capacity
20 oz
Body Color
Silver
BPA-Free Status
BPA-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4450132
Zoro #
G712481903
UPC #
810114370315
Country of Origin
China
Details
Item
Water Tumbler
Material
Stainless Steel
Features
Armor Rubberized Coating, Double-Walled Vacuum Insulated, Easy to Clean, Integrated Grip Design, Non-Skid Pad, Sweat Free
Capacity
20 oz
Body Color
Silver
BPA-Free Status
BPA-Free
Product Type
Cup
Capacity - Maximum
20 oz
Body Material
Stainless Steel
Description
Water Tumbler, 20 oz Capacity, Silver, Stainless Steel, Armor Rubberized Coating, Double-Walled Vacuum Insulated, Easy to Clean, Integrated Grip Design, Non-Skid Pad, Sweat Free
Restrictions
This item has been restricted from sale in the following states:
ME, NJ, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.