Marine Chest Cooler, 20.0 qt. Capacity
Mfr # 4400611
Zoro # G6318757
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Capacity
20 qt.
Material
Plastic
With Wheels
Yes
Body Color
Green
Lid Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4400611
Zoro #
G6318757
UPC #
855489007794
Country of Origin
United States
Dimensions
Exterior Length
20 1/4 in
Exterior Width
14 1/2 in
Exterior Height
14 1/4 in
Exterior Dia.
Not Round
Outside Width
14 1/2 in
Outside Height
14 1/4 in
Outside Length
20 1/4 in
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 20 qt, Exterior Length 20 1/4 in, Exterior Width 14 1/2 in, Exterior Height 14 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 5 days, Body Color Green, Lid Color Green, Number of Cans 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.