Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Oklahoma Sooners Outdoor Rocking Camp Chair - XL Heavy Duty Camping Chair
- Mfr # 805-01-175-454-0
- Zoro # G516454110
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
41 in
Width
35 in
Team Mascot
Sooners
Type
Camping Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805-01-175-454-0
- Zoro #
- G516454110
- UPC #
- 99967525107
- Country of Origin
- China
Dimensions
- Height
- 41 in
- Width
- 35 in
- Length
- 28 in
Details
- Item
- NCAA Oklahoma Sooners Outdoor Rocking Camp Chair - XL Heavy Duty Camping Chair for Adults, (Black)
- Color
- Black
- Team Mascot
- Sooners
- Team
- Oklahoma Sooners
- Type
- Camping Chairs
Description
Foldable and portable, this rockin' rocking chair with a steel frame is ready to go anywhere, and gently rock you to sleep. Put it in the home or leave it out on the porch, this rocking chair will be your new best friend. Watch the sunset in style while sipping on sweet tea with its built-in mesh cup holder. Available in multiple colors, the Outdoor Rocking Chair is your ticket to the perfect lazy Sunday.
- Smooth rocking feature
- Mesh slits on backrest allow for ventilation
- Foldable, for easy storage and transportation
- Includes carrying bag
- Made of 600D PVC and a steel frame
- 250 lbs. weight capacity
- 28" x 35" x 41"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.