Shop All Portable Coolers
Grizzly Coolers
Marine Chest Cooler, 40.0 qt. Capacity
Mfr # 400825
Zoro # G6298192
original price:
$365.78
17% off
new price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 qt.
- Material LLDPE
- With Wheels Yes
- Ice Retention Up to 6 days
- Cooler Design Container Storage
Product Information
- Brand Grizzly Coolers
- MFR # 400825
- Zoro # G6298192
- UPC # 855489007763
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 25 1/2 in |
Exterior Width | 16 in |
Exterior Height | 15 3/8 in |
Exterior Dia. | Not Round |
Details
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 40 qt, Exterior Length 25 1/2 in, Exterior Width 16 in, Exterior Height 15 3/8 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 6 days, Body Color Gray, Lid Color Gray, Number of Cans 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Cultivator Garden 3 Tines 9 In (PS-60933L)
- LEVEL 5 TOOLS Bucket Scoop, Stainless Steel, 6 in L (5-210)
- GOFIT Neoprene Waist Trimmer (GF-NWT)
- DB ELECTRICAL Tire For Allis Chalmers WHS057 4 Ply For Industrial Tractors; (3008-2007)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400005)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400512)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 60.0 qt. (4400019)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400609)
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400632)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400608)
- IGLOO Wheelie Cool 38Qt (34482)
- Grizzly Coolers Portable Coolers