Shop All Portable Coolers
Grizzly Coolers
Marine Chest Cooler, Hard Sided, 15.0 qt.
Mfr # 4400603
Zoro # G5514411
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 qt.
- Material Plastic
- With Wheels Yes
- Cooler Body Type Marine Chest Cooler
- Insulation Polyurethane Foam
Product Information
- Brand Grizzly Coolers
- MFR # 4400603
- Zoro # G5514411
- UPC # 855489007084
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 19 in |
Exterior Width | 11 1/2 in |
Exterior Height | 14 1/4 in |
Details
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 15 qt, Exterior Length 19 in, Exterior Width 11 1/2 in, Exterior Height 14 1/4 in, Plastic, Ice Retention Up to 4 days, Body Color Sandstone, Lid Color Sandstone, Number of Cans 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Tank Grommet (610-405)
- TRIM-FREE Trim Free Landscape Edging, 20ft Interlocking Brick Sections, Blocks Grass and Weeds, Red Brick (2038HD)
- DB ELECTRICAL Radiator For Kubota B7510D; B7510DN; B7510HSD; B7510HSDTR; B7610HSD 6C120-58500 (1906-6308)
- MIDWEST RAKE Rake, 24", Telescopic Handle 39-70" (12501)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400005)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400512)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400608)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400609)
- GRIZZLY COOLERS Marine Chest Cooler, 60.0 qt. Capacity (4400626)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 60.0 qt. (4400019)
- IGLOO Blue/White 5 gal Water Cooler (42026)
- Grizzly Coolers Portable Coolers