Shop GRIZZLY SUPPLY
See all product information
Create Account
Adhesive Cable Clip, Magnetic Closure, 0.27 in W hole, Cable and Desk Management, White, 8PK
- Mfr # GS-MCH-9-8
- Zoro # G022799576
product price:Â
$
11.29
/pk of 8, $1.41/ea
Key Features
Material
Plastic
Clamp Color
White
Length
0.78 in
Width
0.78 in
Locking Style
Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-MCH-9-8
- Zoro #
- G022799576
- UPC #
- 810156482441
- Country of Origin
- China
- Item
- Cable Holder
- Material
- Plastic
- Clamp Color
- White
- Locking Style
- Magnetic
- For Use On
- Indoor
- Description/Special Features
- Magnetic Closure
Dimensions
- Length
- 0.78 in
- Width
- 0.78 in
Description
The 0.78" White Magnetic Cable Holder provides a sleek way to manage desktop cables. These magnetic cable clips keep charging cables and connectors easily accessible and organized on your desk or nightstand, preventing them from falling to the floor. This Grizzly Supply product is 0.78 in long and 0.78 in wide. It features a 7.5 mm slot diameter suitable for various cables. The magnetic clamp design with a rotating shaft ensures easy use. It uses an enhanced no-residue acrylic adhesive for mounting. The color is White. It is designed for indoor use. This product is sold in a pack of 8.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.