
Cable Clamp, 5/8 in Bundle Dia., .59 in W, Rubber-Lined P-Clamp, 304 Stainless Steel, Black, 100PK
Mfr # GS-RPC5-5/8-C
Zoro # G922799874
product price:Â $67.65
/pk 100, $0.68/eaKey Features
For Use On
Oudoor
Clamp Color
Black
Material
304 Stainless Steel
Max. Bundle Dia.
0.63 in
Clamp Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-RPC5-5/8-C
Zoro #
G922799874
UPC #
-
Country of Origin
China
Dimensions
Max. Bundle Dia.
0.63 in
Mounting Hole Dia.
0.25 in
Width
0.59 in
Clamp Thickness
0.024 in
Details
For Use On
Oudoor
Clamp Color
Black
Material
304 Stainless Steel
Clamp Finish
Natural
Mounting Method
Screw
Item
Cable Clamp
Description
The 5/8 in Bundle Dia Black Rubber-Lined P-Clamp provides secure cable management. These rubber-cushioned clamps provide a secure, vibration-dampening hold for pipes, hoses, and cables, preventing abrasion and damage in high-vibration automotive, industrial, and marine environments. This Grizzly Supply product features a band width of 0.59 in. It fits a maximum bundle diameter of 0.63 in. Constructed from 304 Stainless Steel with a durable rubber cushion, it resists corrosion and wear. It features a 0.25 in mounting hole for screw installation. It is suitable for both indoor and outdoor use. This product is sold in a pack of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.