Cable Tie, 14 in L, 120 lb Strength, 4.0 in Max Bundle Dia, Nylon 6/6, Natural, 100PK
Mfr # GS-LHD14-120-9C
Zoro # G722799883
product price:Â $17.49
/pk 100, $0.17/eaKey Features
Color
Natural
Tensile Strength
120lb
Locking Style
Self Locking Head, Locking
Application
Cable Management
Cable Tie Style
Light Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-LHD14-120-9C
Zoro #
G722799883
UPC #
810156480409
Country of Origin
China
Dimensions
Width
0.3 in
Nominal Length
14 in
Nominal Max. Bundle Dia.
4.01 in
Details
Color
Natural
Tensile Strength
120lb
Locking Style
Self Locking Head, Locking
Application
Cable Management
Cable Tie Style
Light Heavy Duty
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Item
Cable Tie
Standards
RoHS Compliant, UL
Material
Nylon 6/6
Outdoor Use
No
Description
The 14" 120 lb Natural Light Heavy-Duty Cable Tie provides enhanced durability for demanding applications. These light heavy-duty zip ties offer increased tensile strength for securing heavier wire bundles and medium-sized equipment, bridging the gap between standard and heavy-duty ties. This Grizzly Supply product features a Light Heavy-Duty tensile strength of 120 lb. It is 14 in long and 0.3 in wide. The maximum bundle diameter is 4.01 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.