Cable Tie, 14 in L, 50 lb Strength, 4.0 in Max Bundle Dia, Nylon 6/6, Natural, 1000PK
Mfr # GS-S14-50-9M
Zoro # G322799832
product price:Â $56.99
/pk 1000, $0.06/eaKey Features
Material
Nylon 6/6
Width
0.19 in
Color
Natural
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-S14-50-9M
Zoro #
G322799832
UPC #
810156480300
Country of Origin
China
Dimensions
Width
0.19 in
Nominal Max. Bundle Dia.
4.01 in
Nominal Length
14 in
Details
Material
Nylon 6/6
Color
Natural
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Outdoor Use
No
Cable Tie Style
Standard
Application
Cable Management
Tensile Strength
50lb
Item
Cable Tie
Locking Style
Self Locking Head, Locking
Description
The 14" 50 lb Natural Standard Cable Tie is the industry standard for reliable all-purpose fastening. These standard zip ties are the go-to solution for most cable management, bundling, and securing tasks, offering a dependable hold for a multitude of professional and DIY projects. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 14 in long and 0.19 in wide. The maximum bundle diameter is 4.0 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.