Cable Tie, 8 in L, 120 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 15PK
- Mfr # GS-LHD8-120-0N
- Zoro # G322799771
product price:Â
$
3.99
/pk of 15, $0.27/ea
Sold in multiples of 4Â pks for
$15.96
Key Features
Cable Tie Style
Light Heavy Duty
Nominal Length
8 in
Width
0.3 in
Nominal Max. Bundle Dia.
2.16 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-LHD8-120-0N
- Zoro #
- G322799771
- UPC #
- 810156480331
- Country of Origin
- China
- Item
- Cable Tie
- Cable Tie Style
- Light Heavy Duty
- Color
- Black
- Material
- Nylon 6/6
- Tensile Strength
- 120lb
- Outdoor Use
- Yes
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Features
- UV Resistant
- Standards
- RoHS Compliant, UL
- Locking Style
- Self Locking Head, Locking
- Application
- Cable Management
Dimensions
- Nominal Length
- 8 in
- Width
- 0.3 in
- Nominal Max. Bundle Dia.
- 2.16 in
Description
The 8" 120 lb Black Light Heavy-Duty Cable Tie provides enhanced durability for demanding applications. These light heavy-duty zip ties offer increased tensile strength for securing heavier wire bundles and medium-sized equipment, bridging the gap between standard and heavy-duty ties. This Grizzly Supply product features a Light Heavy-Duty tensile strength of 120 lb. It is 8 in long and 0.3 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 15. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.