Cable Tie, 8 in L, 40 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Assorted Colors, 100PK
Mfr # GS-C8-40-Multi-C
Zoro # G622799587
product price: $5.49
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-C8-40-Multi-C
Zoro #
G622799587
UPC #
810156483301
Country of Origin
China
Description
The 8" 40 lb Assorted Colors Colored Cable Tie offers a vibrant solution for organizing wires. These multi-colored zip ties are perfect for color coordinated applications, allowing for easy identification and organization of wire bundles. This Grizzly Supply product features an Intermediate duty tensile strength of 40 lb. It is 8 in long and 0.14 in wide. The pack includes Red, Yellow, Blue, and Green ties. It accommodates a maximum bundle diameter of 2.1 in. Made from industrial strength Nylon 6/6, these ties are suitable for indoor use. They feature a self-locking mechanism for easy installation. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets industry standards with a UL 94 V-2 Flammability Rating and UL Type 21 classification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.