Shop GRIZZLY SUPPLY
See all product information
Create Account
Cable Tie Tubes Assortment, 4 in, 8 in, and 11 in L, 18 lb, 50 lb Strength, Nylon, Natural, 505PK
- Mfr # GS-T4x8x11-9D
- Zoro # G822800090
product price:Â
$
15.15
/pk of 505, $0.03/ea
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
4, 8, 11 in
Width
0.1 in, 0.19 in, 0.19 in
Nominal Max. Bundle Dia.
1 in, 2.16 in, 3.18 in
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-T4x8x11-9D
- Zoro #
- G822800090
- UPC #
- 810156481611
- Country of Origin
- China
- Item
- Cable Tie Assortment
- Cable Tie Style
- Plenum Rated
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 18 lb, 50 lb, 50 lb
- Outdoor Use
- No
- Locking Style
- Self Locking Head, Locking
- Application
- Cable Management
- Standards
- RoHS Compliant, UL
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
Dimensions
- Nominal Length
- 4, 8, 11 in
- Width
- 0.1 in, 0.19 in, 0.19 in
- Nominal Max. Bundle Dia.
- 1 in, 2.16 in, 3.18 in
Description
The 4 in, 8 in, and 11 in Natural Cable Tie Tube Assortment provides a complete kit for high-quality and reliable cable management. This zip tie kit comes neatly arranged in a reusable plastic container that is ideal for garages, warehouses, workshops, or offices. This 505-piece set includes 200 pieces of 4 in 18 lb Miniature ties, 200 pieces of 8 in 50 lb Standard ties, and 100 pieces of 11 in 50 lb Standard ties. It also includes a bonus of 5 pieces of 8 in 50 lb Reusable ties. All ties in this canister are Natural Nylon, making them suitable for indoor use. They meet the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.