Shop CABLE TIES UNLIMITED
See all product information
Create Account
Cable Tie, 5.5 in L, 40 lb Strength, 1.4 in Max Bundle Dia, Nylon 6/6, Black 1000PK
- Mfr # US-I55-40-0M
- Zoro # G324302658
product price:Â
$
19.39
/ea
Key Features
Locking Style
Self Locking Head
Nominal Length
5.5 in
Width
0.14 in
Material
Nylon 6/6
Tensile Strength
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US-I55-40-0M
- Zoro #
- G324302658
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 5.5 in
- Width
- 0.14 in
- Nominal Max. Bundle Dia.
- 1.4 in
Details
- Locking Style
- Self Locking Head
- Item
- Cable Tie
- Material
- Nylon 6/6
- Tensile Strength
- 40 lb
- Outdoor Use
- Yes
- Application
- Cable Management
- Standards
- UL Listed
- Operating Temp. Range
- -40 Degrees F to 185 Degrees F
- Color
- Black
- Features
- UV Resistant
- Cable Tie Style
- Intermediate
Description
This 5.5 in Intermediate Cable Tie from Cable Ties Unlimited delivers a rated 40 lb tensile strength for everyday cable and wire bundling across household, office, and light industrial applications. Molded from durable, self-locking Nylon 6/6, each tie measures 0.14 in wide and features a reinforced locking head for a secure hold up to a 1.4 in bundle diameter, operating reliably from -40 Degrees F to 185 Degrees F. The UV-stabilized black finish is weather- and UV-resistant, making it suitable for both indoor and outdoor use. This tie is UL Listed for safety and quality assurance. Sourcing and manufacturing this line domestically gives Cable Ties Unlimited tighter quality control and more consistent supply than import-only alternatives. Sold in a pack of 1000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.