Hose Clamp, SAE 28, 304 Stainless Steel, 1-5/16 to 2-1/4 in Clamping Dia, 10PK
- Mfr # #28S HC
- Zoro # G922799652
product price:Â
$
12.29
/pk of 10, $1.23/ea
Key Features
Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
304 Stainless Steel
Hose Clamp Housing Material
304 Stainless Steel
Hose Clamp Band Width
1/2 in
Min. Clamp Dia.
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- #28S HC
- Zoro #
- G922799652
- UPC #
- 810156482533
- Country of Origin
- Thailand
Dimensions
- Hose Clamp Band Width
- 1/2 in
- Min. Clamp Dia.
- 1 5/16 in
- Max. Clamp Dia.
- 2 1/4 in
- Metric Dia. Max.
- 57 mm
- Metric Dia. Min.
- 33 mm
- Screw Size
- 5/16 in
Details
- Clamp Type
- Worm Gear Clamp
- Hose Clamp Band Material
- 304 Stainless Steel
- Hose Clamp Housing Material
- 304 Stainless Steel
- Color
- Silver
- Hose Clamp Screw Material
- 304 Stainless Steel
- SAE Number
- 28
- Item
- Hose Clamp
- Hose Clamp Product Group
- Worm Gear Hose Clamp
Description
Brand Grizzly Supply, Product Type Hose Clamps, Clamp Type Worm Gear Clamp, SAE Number 28, Hose Clamp Band Material 304 Stainless Steel, Hose Clamp Housing Material 304 Stainless Steel, Hose Clamp Screw Material 304 Stainless Steel, Hose Clamp Band Width 1/2 in, Min. Clamp Dia. 1 5/16 in, Max. Clamp Dia. 2 1/4 in, Metric Dia. Min. 33, Metric Dia. Max. 57, Screwsize 5/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.