Releasable Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Blue, 25PK

  • Mfr # GS-RT8-50-Blue-Q

  • Zoro # G322799856


product price:  $6.49
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.98

Key Features

Standards
RoHS Compliant, UL
Outdoor Use
No
Locking Style
Push-Tab Release
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Nominal Max. Bundle Dia.
2.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-RT8-50-Blue-Q
Zoro #
G322799856
UPC #
810156480720
Country of Origin
China

Dimensions

Nominal Length
8 in
Nominal Max. Bundle Dia.
2.16 in
Width
0.3 in

Details

Color
Blue
Standards
RoHS Compliant, UL
Outdoor Use
No
Locking Style
Push-Tab Release
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Cable Tie Style
Releasable
Tensile Strength
50lb
Item
Reusable Cable Tie
Material
Nylon 6/6

Description

The 8" 50 lb Blue Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.3 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, this blue tie is designed for indoor cable management. It features a Push-Tab Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 25. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.