
Self-Gripping Cable Tie, 5, 8 in L, 0.5, 0.75 in W, Hook and Loop Closure, Assorted Colors, 20PK
Mfr # GS-HL5-8-Colored-20
Zoro # G122799711
product price:Â $6.99
/pk 20, $0.35/ea
Sold in multiples of 2 for $13.98
Key Features
Outdoor Use
No
Indoor/Outdoor
Indoor
Features
Reusable:-:Repositionable; Reusable
Cable Tie Style
Hook and Loop
Color
Assorted Colors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-HL5-8-Colored-20
Zoro #
G122799711
UPC #
810156483189
Country of Origin
China
Dimensions
Width
0.5 in, 0.75 in
Nominal Length
5 in, 8 in
Details
Item
Cable Tie
Outdoor Use
No
Indoor/Outdoor
Indoor
Features
Reusable:-:Repositionable; Reusable
Cable Tie Style
Hook and Loop
Color
Assorted Colors
Adhesive Type
No Adhesive
Application
Cable Management
Locking Style
Self-Gripping
Material
Polypropylene, Nylon
Description
The 5" and 8" Assorted Colors Self-Gripping Cable Tie Pack offers a reusable and colorful bundling solution. These self-gripping ties feature a hook and loop design that wraps onto itself for a secure hold, making them infinitely adjustable and reusable. This Grizzly Supply assortment includes 10 ties of 5 in length (0.5 in width) and 10 ties of 8 in length (0.75 in width). Made from Polypropylene and Nylon, they are perfect for various indoor organizing needs. The assorted colors allow for clear identification. This product is sold in a pack of 20.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.