Shop GRIZZLY SUPPLY
See all product information
Create Account
Standard Screw-On Wire Connector, 22-14 AWG, 300V, Thermoplastic, Gray 100PK
- Mfr # WCS-Gray-C
- Zoro # G824302660
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Insulation Material
Thermoplastic
Material
Steel
Termination Style
Twist-On
For Use With
Cables/Wires
Maximum Conductors
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCS-Gray-C
- Zoro #
- G824302660
- UPC #
- 810156483653
- Country of Origin
- Taiwan, Province of China
- Insulation Material
- Thermoplastic
- Material
- Steel
- Termination Style
- Twist-On
- For Use With
- Cables/Wires
- Maximum Conductors
- 3
- Wire Connector Style
- Standard
- UL 94 Flammability Rating
- V-2
- Item
- Wire Connector
- Maximum Operating Temperature
- 105 Degrees C
- Application
- General Purpose
- Maximum Voltage
- 300 V
- Standards
- UL Listed, CSA Certified
- Color
- Gray
- Finish
- Zinc Plated
- RoHS Compliant
- Yes
Dimensions
- Minimum Wire Size
- 22 AWG
- Maximum Wire Size
- 14 AWG
- Length
- 0.58 in
Description
The Gray Standard Screw-On Wire Connector from Grizzly Supply provides a secure, insulated splice for electrical wiring connections, threading onto twisted wire ends to protect and insulate the joint. Its compact twist-on cap threads onto the twisted wire ends quickly, with no tools or additional hardware needed. It's rated for a 22-14 AWG wire range at up to 300V, holds up to 3 copper conductors, and is well suited for light fixture and house wiring applications. The connector uses a zinc-plated steel contact for a solid electrical connection, and is molded from color-coded thermoplastic for quick gauge identification, carrying a UL 94 V-2 flame rating. Suitable for indoor use in residential and light commercial wiring, it operates reliably up to 105 Degrees C (221 Degrees F), and is UL Listed, CSA Certified, and RoHS Compliant. Sold in a pack of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.