Standard Screw-On Wire Connector, 22-14 AWG, 300V, Thermoplastic, Blue 100PK
- Mfr # WCS-Blue-C
- Zoro # G224302628
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Length
0.68 in
Wire Connector Style
Standard
Maximum Conductors
3
Application
General Purpose
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCS-Blue-C
- Zoro #
- G224302628
- UPC #
- 810156483677
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 0.68 in
- Minimum Wire Size
- 22 AWG
- Maximum Wire Size
- 14 AWG
Details
- Wire Connector Style
- Standard
- Maximum Conductors
- 3
- Application
- General Purpose
- Finish
- Zinc Plated
- Item
- Wire Connector
- Color
- Blue
- For Use With
- Cables/Wires
- Termination Style
- Twist-On
- Insulation Material
- Thermoplastic
- RoHS Compliant
- Yes
- Maximum Operating Temperature
- 105 Degrees C
- UL 94 Flammability Rating
- V-2
- Standards
- UL Listed, CSA Certified
- Material
- Steel
- Maximum Voltage
- 300 V
Description
The Blue Standard Screw-On Wire Connector from Grizzly Supply provides a secure, insulated splice for electrical wiring connections, threading onto twisted wire ends to protect and insulate the joint. Its compact twist-on cap threads onto the twisted wire ends quickly, with no tools or additional hardware needed. It's rated for a 22-14 AWG wire range at up to 300V, holds up to 3 copper conductors, and is well suited for light fixture and house wiring applications. The connector uses a zinc-plated steel contact for a solid electrical connection, and is molded from color-coded thermoplastic for quick gauge identification, carrying a UL 94 V-2 flame rating. Suitable for indoor use in residential and light commercial wiring, it operates reliably up to 105 Degrees C (221 Degrees F), and is UL Listed, CSA Certified, and RoHS Compliant. Sold in a pack of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.