Standard Screw-On Wire Connector, 22-8 AWG, 600V Max, Thermoplastic, Yellow 100PK
- Mfr # WCS-Yellow-C
- Zoro # G624302617
product price:Â
$
10.49
/ea
Sold in multiples of 2 for
$20.98
Key Features
Length
0.93 in
Maximum Operating Temperature
105 Degrees C
Wire Connector Style
Standard
Termination Style
Twist-On
Maximum Wire Size
8 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCS-Yellow-C
- Zoro #
- G624302617
- UPC #
- 810156483714
- Country of Origin
- Taiwan, Province of China
- Maximum Operating Temperature
- 105 Degrees C
- Wire Connector Style
- Standard
- Termination Style
- Twist-On
- Maximum Conductors
- 4
- RoHS Compliant
- Yes
- Application
- General Purpose
- Item
- Wire Connector
- Maximum Voltage
- 600 V (Bldg Wiring)/ 1000 V (Signs/Luminaires)
- For Use With
- Cables/Wires
- Insulation Material
- Thermoplastic
- Standards
- UL Listed, CSA Certified
- UL 94 Flammability Rating
- V-2
- Finish
- Zinc Plated
- Color
- Yellow
- Material
- Steel
Dimensions
- Length
- 0.93 in
- Maximum Wire Size
- 8 AWG
- Minimum Wire Size
- 22 AWG
Description
The Yellow Standard Screw-On Wire Connector from Grizzly Supply provides a secure, insulated splice for electrical wiring connections, threading onto twisted wire ends to protect and insulate the joint. Its compact twist-on cap threads onto the twisted wire ends quickly, with no tools or additional hardware needed. It's rated for a 22-8 AWG wire range at up to 600V Max, holds up to 4 copper conductors, and is well suited for light fixture and house wiring applications. The connector uses a zinc-plated steel contact for a solid electrical connection, and is molded from color-coded thermoplastic for quick gauge identification, carrying a UL 94 V-2 flame rating. Suitable for indoor use in residential and light commercial wiring, it operates reliably up to 105 Degrees C (221 Degrees F), and is UL Listed, CSA Certified, and RoHS Compliant. Sold in a pack of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.