Shop GRIZZLY SUPPLY
See all product information
Create Account
Standard Screw-On Wire Connector, 22-14 AWG, 600V Max, Thermoplastic, Orange 100PK
- Mfr # WCS-Orange-C
- Zoro # G924302645
product price:Â
$
8.49
/ea
Sold in multiples of 2 for
$16.98
Key Features
Length
0.86 in
Finish
Zinc Plated
Maximum Conductors
5
For Use With
Cables/Wires
Maximum Voltage
600 V (Bldg Wiring)/ 1000 V (Signs/Luminaires)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCS-Orange-C
- Zoro #
- G924302645
- UPC #
- 810156483691
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 0.86 in
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Wire Connector
- Finish
- Zinc Plated
- Maximum Conductors
- 5
- For Use With
- Cables/Wires
- Maximum Voltage
- 600 V (Bldg Wiring)/ 1000 V (Signs/Luminaires)
- Standards
- UL Listed, CSA Certified
- RoHS Compliant
- Yes
- Application
- General Purpose
- Material
- Steel
- UL 94 Flammability Rating
- V-2
- Maximum Operating Temperature
- 105 Degrees C
- Color
- Orange
- Termination Style
- Twist-On
- Wire Connector Style
- Standard
- Insulation Material
- Thermoplastic
Description
The Orange Standard Screw-On Wire Connector from Grizzly Supply provides a secure, insulated splice for electrical wiring connections, threading onto twisted wire ends to protect and insulate the joint. Its compact twist-on cap threads onto the twisted wire ends quickly, with no tools or additional hardware needed. It's rated for a 22-14 AWG wire range at up to 600V Max, holds up to 5 copper conductors, and is well suited for light fixture and house wiring applications. The connector uses a zinc-plated steel contact for a solid electrical connection, and is molded from color-coded thermoplastic for quick gauge identification, carrying a UL 94 V-2 flame rating. Suitable for indoor use in residential and light commercial wiring, it operates reliably up to 105 Degrees C (221 Degrees F), and is UL Listed, CSA Certified, and RoHS Compliant. Sold in a pack of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.