
Storage Strap, 7, 10, 13 in L, 1, 1.5, 2 in W, Hook and Loop Closure, Grommet, Reusable, Black, 6PK
Mfr # GS-HLSS7x10x13-0
Zoro # G022799606
product price:Â $14.99
/pk 6, $2.50/eaKey Features
Backing Material
Polypropylene
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Length
13 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-HLSS7x10x13-0
Zoro #
G022799606
UPC #
810156482984
Country of Origin
China
Dimensions
Width
1 in, 1.5 in, 2 in
Length
13 in
Details
Backing Material
Polypropylene
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Color
Black
Hook and Loop Shape
Strap
Item
Hook & Loop Strap
Flame Retardant
No
Description
The 7", 10", and 13" Mixed Black Hook & Loop Storage Strap Pack provides a robust organizing solution with added utility. These storage straps are equipped with a metal grommet, allowing users to not only bundle items but also hang them for vertical storage and easy access. This Grizzly Supply assortment includes 2 straps of each length: 7 in (1 in wide), 10 in (1.5 in wide), and 13 in (2 in wide). Tensile strengths range from 17.6 lbs to 176.4 lbs. Made from Polypropylene webbing and Nylon Velcro with metal grommets, they are suitable for indoor and outdoor use. This product is sold in a pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.