Shop GRK FASTENERS

Deck Screw, #10 x 3-5/32 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 210 PK

  • Mfr # GRK61637

  • Zoro # G701049503

CAD Available

product price:  $88.45
/pk 210, $0.42/ea

Key Features

Flat Head
Torx Drive
CAD Drawing
Screw Size
#10
Fastener Length
3-5/32 in
Drive Size
T25
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRK61637
Zoro #
G701049503
UPC #
092097616370
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3-5/32 in
Drive Size
T25
Head Height
0.047 in
Head Width
0.368 in
Minimum Thread Length
2 1/8 in
Maximum Head Width
3/8 in
Maximum Head Height
3/64 in

Details

CAD Available
Yes
Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Application
Boardwalks, Decks, Lakes, Pools, Spas
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Standards
ESR-3201
Thread Type
Coarse
Tip Type
Pointed
Includes Washer
Washer Not Included
Head Style
Round
Features
Fast Bite Tip, Precision Fit, W-Cut
Dimensional Standards
ESR-3201
Tensile Strength
490 psi
Resistance Properties
Corrosion-Resistant, Stain-Resistant
Includes Nut
Nut Not Included
Shear Strength
424 psi
Pack Size
Small
For Use in Systems
Boardwalks, Decks, Lakes, Pools, Spas
Point Type
Self Drilling
Materials for Use With
Cedar, Cement Fiber Board, Composite, Ipe, Melamine, Particle Board, Plastic, Redwood, Sheet Metal, Wood
Material Grade/Class
305

Description

Deck Screw, Type Deck Screw, Head Type Flat, Finish Plain, Screw Size #10, Fastener Length Not Applicable, Drive Star, Drive Size T25, System of Measurement Inch, Application For Exterior Structures, For Fencing, For Multi-Purpose, For Interior and Exterior Remodeling, For Porches and Patios, Dimensional Standards ESR-3201, Features Fast Bite Tip, Precision Fit, W-Cut, For Use in Systems Boardwalks, Decks, Lakes, Pools, Spas, Head Height 0.047 in, Head Style Round, Head Width 0.368 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.