Shop GRK FASTENERS
See all product information
Deck Screw, #10 x 3-1/2 in, Climatek, Flat Head, Torx Drive, 1200 PK
Mfr # GRK00139
Zoro # G600932791
product price:Â $264.99
/pk 1200, $0.22/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Drive Size
T25
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GRK00139
Zoro #
G600932791
UPC #
772691001399
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3-1/2 in
Drive Size
T25
Head Height
0.047 in
Minimum Thread Length
2 23/64 in
Head Width
0.368 in
Maximum Head Width
3/8 in
Maximum Head Height
3/64 in
Description
Deck Screw, Type Deck Screw, Head Type Flat, Finish Climatek(TM), Material Steel, Screw Size #10, Fastener Length Not Applicable, Drive Star, Drive Size T25, System of Measurement Inch, Application For Exterior Structures, For Fencing, For Multi-Purpose, For Interior and Exterior Remodeling, For Porches and Patios, Dimensional Standards ESR-3201, ICC-ES AC257, Features Fast Bite Tip, Precision Fit, W-Cut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.